25 psig Differential Pressure Gauge
25 psig Differential Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Grey
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Pressure - High:
- 25
- Pressure - Low:
- 0
- Temperature Range:
- 30 to 140 Deg F