Magnehelic® 80psig Differential Pressure Gauge

Part #D2015  |  Item #524591  |  Manufacturer Part #2015

$ 61.50 EACH

High Pressure:

80

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CE Approved: No

Collection: Magnehelic®

Diameter: 4 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

High Pressure: 80

Installation Type: Vertical Mount

Material: [Die Cast Aluminum, Acrylic]

Maximum Temperature: 140

NSF Certified: No

Temperature Range: -6.67 to 60 Deg C (-20 to 140 Deg F)

UL Listed: No

Weight: 2