DXV Randall™ 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle
DD3510284C
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Center Size
- 6 in - 12 in
- Collection
- Randall™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- OD
- Faucet Connection Size
- 1-1/4 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Faucet Type
- Widespread
- Flow Rate
- 1.2 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Cross
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Cast Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61-9
- Number of Handles
- Two Handle
- Spout Reach
- 5-3/8 in
- Trim Only
- No
- WaterSense Labeled
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday