1 in. Inlet Pipe Assembly in Polished Chrome
1 in. Inlet Pipe Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Reliable performance
- Durable construction
- Used by plumbers to repair American Standard products
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 1 in
- NSF Certified:
- Yes
- Product Type:
- Assembly
- UL Listed:
- No
- Weight:
- 5 lb