0 items

DXV Landfair® 10-5/8 in. 1.5 gpm 3-Hole Bridge Lavatory Faucet with Double Cross Handle

DD3510725C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass spout and side valves
  • Ceramic disc valve cartridges
  • Decorative center drain activator and Speed Connect® with 1-1/4" drain
  • Includes porcelain and metal handle buttons
  • Low flow rate of 1.2 gpm (4.5 Lpm)
  • Non-swivel spout

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Landfair®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
1-1/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
Height
10-5/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Brass, Metal, Porcelain
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
7-5/16 in
Spout Reach
6-3/4 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday