0 items

DXV Modulus™ 12 in. Wall Mount Shower Arm

DD35700317

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2-inch NPT connection
  • Brass material offers durable construction
  • Sleek, modern design with fluid and balanced proportions
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modulus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-9/16 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday