0 items

DXV Contemporary™ 2.5 gpm Round Showerhead

DD35700210

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Clean, modern design
  • Connection: 1/2" NPT
  • Easy clean rubber nozzles
  • Maximum showerhead flow rate: 2.5 gpm (9.5 Lpm)
  • Showerhead can pivot

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Contemporary™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
10 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
WaterSense Labeled
No
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday