0 items

DXV Percy® 2.5 gpm Shower Trim with Single Cross Handle

DD35105540

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop
  • Cast brass valve
  • Ceramic disc valve cartridge
  • Connection: 1/2" NPT
  • Includes concealed mounting hardware
  • Pressure balance cartridge maintains constant output temperature in response to changes in relative hot and cold supply pressures

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Percy®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS, NPT
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Type
Cross
Height
7-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday