0 items

DXV Keefe® 2.5 gpm Shower Trim with Single Lever Handle

DD35104500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop
  • Cast brass valve
  • Ceramic disc valve cartridge
  • Includes concealed mounting hardware
  • Maximum showerhead flow rate: 2.5 gpm (9.5 Lpm)
  • Pressure balance cartridge maintains constant output temperature in response to changes in relative hot and cold supply pressures

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Keefe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Type
Lever
Height
8 in
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday