0 items

DXV Ashbee™ 2 gpm 3-Setting Showerhead

DD35101775

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass tubular arm and flange
  • Connection: 1/2" NPT
  • Easy clean spray nozzles
  • Low flow 2.0 gpm (7.6 Lpm)
  • Maximum showerhead flow rate: 2.5 gpm (9.5 Lpm)
  • Simple, clean design
  • Three spray functions: full, aerated and massage

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Ashbee™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/16 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
10 in
Showerhead Function
3
Spray Type
Aerated, Full, Massage
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday