0 items

DXV Landfair® 2 gpm Shower Set with Hand Shower

DD35107780

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable 24" bar with bracket
  • Decorative metal hose: 5'
  • Handshower includes flow restrictor
  • Includes wall elbow
  • Maximum handshower flow rate: 2.0 gpm (7.6 Lpm)
  • Traditional 5-function handshower - change function by simply turning the edge of face plate

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Landfair®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connections
NPSM
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
NSF Certified
No
Size
1/2 in
Trim Only
No
Type
Handshower Set
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday