DXV
6 in. Hex Head Set Screw
Part #AA9173760070A | Item #5105683 | Manufacturer Part #A917376-0070A
Length:
6 inProduct Details
- Genuine American Standard repair part
- Durable construction
- Easy to install
Specifications
ADA Compliant: No
Adjustable: No
Application: Repair
Brand Model Compatibility: Selectronic® 16T986, 16T987, 44D806 and 24PR18 Flush Valves
Built-In Grinder: No
Length: 6 in
NSF Certified: Yes
Product Type: Set Screw
Screw Head: Hex Head
UL Listed: No
WaterSense Labeled: No
Weight: 1
Width: 2-1/2 in