0 items

DXV Rem™ 7-5/8 in. Widespread Bathroom Faucet with Double Lever Handle

DD3510080C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass spout and side valves
  • Ceramic disc valve cartridges
  • Flexible installation: 6" to 12"
  • Low flow rate of 1.2 gpm (4.5 Lpm)
  • Low profile handles are 3/4" high
  • Speed Connect® with 1-1/4" drain
  • Spout: 4-1/2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Rem™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS, OD
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
7-5/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday