0 items

DXV Percy® 9-9/16 in. 1.2 gpm 1-Hole Vessel Filler Faucet with Single Stem Handle

DD3510510C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided, stainless steel flexible supply hose with 3/8" compression fitting
  • Cast brass spout and body
  • Low flow rate of 1.2 gpm (4.5 Lpm)
  • Speed Connect® with 1-1/4" drain

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Percy®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Stem
Height
9-9/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Brass, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
3-5/8 in
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday