Bolt Cap Kit in Linen
Bolt Cap Kit in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable performance
- Easy to install
- Durable construction
- Toilet cap
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Bolt Cap Kit
- WaterSense Labeled:
- No