0 items

DXV Oak Hill™ Console Sink

DD21411030

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Functional side bars supported to wall
  • Metal console legs

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Oak Hill™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday