0 items

DXV Fitzgerald® Console Stand

DD21410028

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Fitzgerald®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/8 in
Height
35-1/4 in
IAPMO Listed
No
Length
28 in
Material
Brass
Width
22 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday