DXV Contemporary™ Hand Shower Hose

DH960317

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connections: 1/2" x 1/2"
  • Decorative metal hose: 5'
  • For use with wall mounted handshowers

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
DXV 1662602 Handshower
CARB OTC LEED Compliant
No
Collection
Contemporary™
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Connection Size
1/2 in
IAPMO Listed
No
Length
59 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday