0 items

DXV Traditional Deckmount Soap Dispenser

DD35402720

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottle capacity: 19 ounces
  • Dezincificated brass protests against aggressive components of soap
  • Spout is 4" and provides greater reach
  • Top fill with sealed shroud

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
19 oz
Collection
Traditional
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-1/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Spout Reach
4 in
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday