0 items

DXV Decorative Bottle Trap

DD35700010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Removable trap eye for easy cleaning
  • Slip fit inlet diameter: 1-1/4"

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connections
OD
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1-1/4 in
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday