0 items

DXV Randall® Diverter Valve Trim

DD35102430

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alternates water flow between 2 or 3 discrete shower outlets
  • Inlets and outlets: 1/2" NPT
  • The 3/2 port diverter allows for 1 inlet and 2 outlets
  • The 4/3 port diverter allows for 1 inlet and 3 outlets

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Randall®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday