0 items

DXV Modulus™ Diverter Valve Trim Only with Single-Handle

DD35120430

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT inlets and outlets
  • 3/2 Port diverter allows for 1 inlet and 2 outlets
  • 4/3 Port diverter allows for 1 inlet and 3 outlets
  • Directs water flow between 2 or 3 outlets

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Modulus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-11/16 in
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
3-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday