24 x 18 in. Rectangular Pedestal Bathroom Sink in Canvas White
Fitzgerald™ 24 x 18 in. Rectangular Pedestal Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
DXV 24 x 18 in. Rectangular Pedestal Bathroom Sink in Canvas White
Part #DD20030008415
DXV 24 x 12-5/8 in. Pedestal Sink Base in Canvas White
Part #DD21015000415
- Faucet ledge with integral soap recess
- Recessed overflow
- Fine fire clay
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Fitzgerald™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- Height:
- 24 in
- Length:
- 24 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-11/16 in x 9-5/8 in x 6-1/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18 in