28 x 22 in. Rectangular Pedestal Bathroom Sink in Canvas White

You last purchased this on
 
DXV

Fitzgerald™ 28 x 22 in. Rectangular Pedestal Bathroom Sink in Canvas White

  • Fast #
  • Part #DD20015008415
  • Item #4739138
  • Manufacturer Part #D20015008.415
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Fitzgerald™ 28 x 22 in. Rectangular Pedestal Bathroom Sink in Canvas White

This product requires certification to purchase.

X Points
Color Finish Name: Canvas White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Romantic design
  • Faucet ledge with integral soap recess
  • Fine fire clay
  • Recessed overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2008
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Fitzgerald™
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Depth:
21-3/4 in
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-11/16 in
IAPMO Listed -:
No
Length:
28 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
20-3/16 in x 12-5/16 in
Sink Depth:
6-3/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
26 in - 30 in
Size:
28 in x 21-3/4 in
Vessel Only:
Yes
Width:
22 in