0 items

DXV Ashbee™ Floor Mount Tub Filler with Double Lever Handle

DD35101950

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in
Collection
Ashbee™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Five Handle
Spout Reach
11-5/8 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday