1.8 gpm Shower Only Trim Kit with Single Lever Handle in Legacy Bronze
Fluent™ 1.8 gpm Shower Only Trim Kit with Single Lever Handle in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall escutcheon
- Water-saving FloWise 3-function showerhead
- Metal lever handle
- LESS valve
- Metal slip-on diverter tub spout
- Shower arm and flange
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fluent™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Diameter:
- 8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spout Type:
- Tub
- WaterSense Labeled:
- Yes