DXV
Hot Cartridge 8344.212 Exposed Wall Mount Sink Faucet
Part #AM964367H0070A | Item #7561122 | Manufacturer Part #M964367H-0070A
Brand Model Compatibility:
8344.212 Exposed Wall Mount Sink FaucetProduct Details
Specifications
Application: Repair
Brand Model Compatibility: 8344.212 Exposed Wall Mount Sink Faucet
Built-In Grinder: No
Cartridge Type: Hot
Faucet Part Type: Cartridge
GSA Approved: No
Height: 2-1/20 in
IAPMO Listed: No
Length: 2-19/20 in
Material: Brass
NSF Certified: No
WaterSense Labeled: No
Weight: 0.22
Width: 2-19/20 in