1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Canvas White

You last purchased this on
 
DXV

Lyndon™ 1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Canvas White

  • Fast #
  • Part #DD24434A109415
  • Item #7635048
  • Manufacturer Part #D24434A109.415
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Lyndon™ 1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Canvas White

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Lyndon™
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Depth:
7-13/16 in
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.0 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
12-5/8 in
IAPMO Listed -:
No
Length:
7-15/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
7-13/16 in
Toilet Installation:
Floor Mount
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
15-1/8 in