Elongated Toilet Bowl in Canvas White

You last purchased this on
 
DXV

Lyndon™ Elongated Toilet Bowl in Canvas White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Lyndon™ Elongated Toilet Bowl in Canvas White

  • Fast #
  • Part #DD23226A000415
  • Item #4739188
  • Manufacturer Part #D23226A000.415
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Canvas White Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Vitreous china
  • 12" (305mm) rough-in
  • Elongated toilet bowl design
  • Fully-glazed 2-1/8" trapway
  • PowerWashrim scrubs bowl with each flush
  • Right Height--16-1/2" (419mm) rim height for accessible applications
  • EverCleansurface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
  • Siphon action jetted bowl with smooth-sided, concealed trapway
  • Includes Duroplast slow-close telescoping toilet seat; Chrome top mounted push button actuator; Color matched bolt hole covers
  • 3" Flush valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Lyndon™
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Depth:
27-7/16 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
17-5/16 in
IAPMO Listed -:
Yes
Length:
27-7/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-1/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
Yes
Width:
14 in