DXV Modulus™ Robe Hook

DD35120210

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes assembly hardware
  • Modern and sleek silhouette
  • Solid brass construction for durability & long life

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modulus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/8 in
Diameter
1-3/4 in
EPA Compliant
No
Height
3-1/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
2-531/5000 in
Material
Brass
Projection
2-1/8 in
WaterSense Labeled
No
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday