DXV
Moments Cartridge 2506.101 Momoblock Lavatory Faucet
Part #A9519700070A | Item #5105536 | Manufacturer Part #951970-0070A
Brand Model Compatibility:
2506.101 Momoblock Lavatory FaucetProduct Details
Specifications
Application: Repair
Brand Model Compatibility: 2506.101 Momoblock Lavatory Faucet
Built-In Grinder: No
Collection: Moments
Faucet Part Type: Cartridge
GSA Approved: No
Height: 1-3/5 in
IAPMO Listed: No
Material: Plastic
NSF Certified: No
Product Type: Accessory
WaterSense Labeled: No
Weight: 0.1
Width: 2-1/2 in