0 items

DXV Pop® No-Hole Above-Counter Square Vessel Bathroom Sink

DD20085015

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Above counter lavatory for countertop installation only
  • For use with most vessel faucets
  • Includes ceramic drain cap
  • Lavatory only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2 2008
Bowl Size Single Or Left
13-15/16 in x 13-15/16 in x 3-13/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
Pop®
Color Finish
Canvas White
Color Finish Category
Whites
Depth
5 in
Drain Location
Center
GSA Approved
No
IAPMO Listed
No
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
15 in x 15 in
Pedestal Only - FEI
No
Shape
Square
Vessel Only - FEI
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday