0 items

DXV Pop® No-Hole Under-Counter Rectangular Lavatory Sink

DD20110000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to fit standard size countertops
  • EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Includes undercounter mounting kit
  • Vitreous china with front overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Bowl Size Single Or Left
14-1/2 in x 9-1/2 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2008
Collection
Pop®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-1/2 in
Drain Opening
1-1/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undercounter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-5/8 in x 12-5/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday