1.28 gpf Toilet Tank in Canvas White
Oak Hill® 1.28 gpf Toilet Tank in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High efficiency (1.28 gpf/4.8 Lpf) 1.28 gallons per flush helps to save water
- 3" Flush valve
- Vitreous china
- Meets EPA WaterSense criteria
- 12" Rough-in
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Oak Hill®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 9-7/16 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 32-15/16 in
- IAPMO Listed -:
- Yes
- Length:
- 9-7/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 30-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 18 in