21-7/8 x 30-1/2 in. Rectangular Console Bathroom Sink in Canvas White
Oak Hill® 21-7/8 x 30-1/2 in. Rectangular Console Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Preserves the authenticity of the farmhouse aesthetic
- Vintage high-back design made of high-gloss fine fireclay
- From the Oak Hill Collection – Classic Movement
- P-trap and grid drain sold separately
- Requires Oak Hill console or vanity, sold separately
- Works with standard drain, sold separately
- 2-hole configuration for 8-inch widespread wall-mount faucet, sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Oak Hill®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 21-7/8 in
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 41-1/8 in
- IAPMO Listed -:
- No
- Length:
- 21-7/8 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26 in x 15-3/4 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Size:
- 30 in x 21-7/8 in
- Type:
- DD20155002415
- Width:
- 30-1/2 in