DXV Oak Hill™ 24 in. Metal Console in Polished Chrome

DD21411024

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fine fire clay lavatory, pre-drilled for a three-hole faucet spread
  • Functional side bars supported to wall
  • Metal console legs
  • Works with any standard drain (drain not included)

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Brand Model Compatibility
D20161008 Lavatory Sink
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Oak Hill™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
20-1/2 in
GSA Approved
No
Height
30 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Vessel Only - FEI
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday