DXV
Pekoe® 1.5 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and High Arc Spout in Polished Chrome
Part #A4332300F15002 | Item #7100337 | Manufacturer Part #4332300F15.002
Product Details
- Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
- Durable brass construction for long life
- Pull Down spray simplifies kitchen tasks
- Lifetime finish won't tarnish or scratch
- Lifetime warranty
- ADA Approved metal lever handle
- Coordinating Pull Out, Semi-Professional, Kitchen and Bar Faucets also available
- Optional component: M961850-YYY0A (Metal Base plate)includes putty plate
- Spout height: 15-1/2" (394 mm)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125
Cartridge Type: Ceramic
Collection: Pekoe®
Color Finish: Polished Chrome
Color Finish Category: Chromes
EPA Compliant: No
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 15-1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Monoblock Pull-down
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: [Pull Down, Single Handle]
Lead Law Compliant: Yes
Maximum Deck Thickness: 2 in
NSF Certified: Yes
NSF Specifications: NSF 61-9 Annex G
Number of Handles: Single Handle
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 8-1/4 in
Spout Reach: 8 in
Spout Swivel: 150°
Spout Type: High Arc
Supply Lines Included: Yes
Trim Only: No
UL Listed: No
WaterSense Labeled: No