DXV Percy® Widespread Lavatory Faucet with Double Cross Handle

DD3510584C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided, stainless steel flexible supply hose with 3/8" compression fitting
  • Cast brass spout and body
  • Ceramic disc valve cartridges
  • Distinct, geometric handle design
  • Low flow rate of 1.2 gpm (4.5 Lpm)
  • Speed Connect® with 1-1/4" drain

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Percy®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
Yes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Fitting Size 1
1-1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
Height
9-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
6-9/16 in
Spout Reach
5-7/16 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday