Portsmouth® 13-3/8 x 11-1/4 in. Stainless Steel Bottom Grid for 18SB.9181600S.075 Kitchen Sink

Part #A8448181600075  |  Item #7292140  |  Manufacturer Part #8448.181600.075

$ 65.00 EACH

Length:

13-3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Engineered to fit the Portsmouth single bowl sink
  • Comes with bottom feet and side bumpers for excellent protection from unwanted scratches
  • Fits bowl size: 13-7/8" x 15-7/8" x 9"

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 18SB.9181600S.075 Kitchen Sink

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Portsmouth®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 13-3/8 in

Material: Stainless Steel

NSF Certified: No

Shape: Rectangular

Width: 11-1/4 in