Portsmouth® 14-7/16 x 10-1/2 in. Stainless Steel Bottom Grid for 18CR.9322100S.075 Right Bowl Kitchen Sink

Part #A8446312000S075  |  Item #7292418  |  Manufacturer Part #8446.312000S.075

Length:

14-7/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered to fit the Portsmouth sink
  • Comes with bottom feet and side bumpers for excellent protection from unwanted scratches
  • For right-facing bowl
  • Fits bowl size: 16-3/8" x 12-3/4" x 7-1/2"

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 18CR.9322100S.075 Right Bowl Kitchen Sink

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Portsmouth®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 14-7/16 in

Material: Stainless Steel

NSF Certified: No

Shape: Rectangular

Width: 10-1/2 in