DXV Randall® 2-1/4 x 24 in. Towel Bar

DD35102240

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting
  • Includes assembly hardware
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Randall®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday