DXV Rem® Wall Tub Spout

DD35100760

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 1/2" NPA adapter for 1/2" or 3/4" installations
  • Spout: 8"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Rem®
EPA Compliant
No
Faucet Type
Tub Spout Only
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
8 in
Spout Type
Tub
WaterSense Labeled
No
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday