0 items

DXV Lyndon® Robe Hook

DD35109210

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting
  • Includes assembly hardware

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lyndon®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Brass
Width
1-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday