DXV Lyndon® Roman Tub Set with Single Lever Handle
DD35109900
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Collection
- Lyndon®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Installation
- 4 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 2 gpm
- IAPMO Listed
- No
- Material
- Cast Brass, Metal
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Height
- 3-3/4 in
- Trim Only
- No
- WaterSense Labeled
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday