DXV
Selectronic® 1.28 gpf Flush Valve Assembly in Rough Brass
Part #A7389211030070A | Item #5105258 | Manufacturer Part #738921-103.0070A
Product Details
- Genuine American Standard Spare Part
- FLUSH VALVE Assembly for select 1.28gpf American Standard toilets
- Valve is white in color
- Valve is made from plastic
- Contains valve body with flapper, chain and hook
- Call American Standard Customer Service at 1-800-442-1902 for compatibility
- Used and trusted by Plumbing Professionals
Specifications
ADA Compliant: No
Adjustable: No
Application: Repair
Built-In Grinder: No
Collection: Selectronic®
Color Finish: Rough Brass
Color Finish Category: Brass Tones
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
IAPMO Listed: No
NSF Certified: Yes
Product Type: Flush Valve Assembly
UL Listed: No
WaterSense Labeled: No