0.35 gpm 1 Hole Wall Mount Institutional Sink Faucet in Brushed Nickel
Serin® 0.35 gpm 1 Hole Wall Mount Institutional Sink Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3.000 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hidden sensor in spout tip reduces vandalism and has a clean, streamlined style
- Hygienic, touch-free operation
- Self-adjusting sensor automatically sets the activation range on start-up by evaluating sink size and other factors and will adjust range to adapt to changes in the bathroom environment
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
- Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Self-cleaning solenoid reduces maintenance with integral wiper spring that prevents clogging and run-on
- Adjustable spout reach easily adjustable from 6" to 9" from the wall to the outlet
- Lead-Free: Faucet contains ? 0.25% total lead content by weighted average.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Built-In Grinder:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Diameter:
- 2-3/4 in
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Scald Guard:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 8-7/8 in
- Spout Type:
- Standard
- Spray Type:
- Laminar
- Style:
- Contemporary
- Trim Only:
- Yes
- UL Listed:
- No
- Vandal Resistant:
- Yes
- Volts:
- 120/240V
- WaterSense Labeled:
- Yes
- Weight:
- 5.56 lb