DXV

Serin® 8 in. Plate for Serin® Deck Mount Sensor Operated Faucet in Brushed Nickel

Part #A206P800295  |  Manufacturer Part #206P800.295

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Serin® deck-mount sensor-operated faucets
  • Brass construction with putty plate
  • Dimensions: 10" x 2-1/4" x 1/2"

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Serin® Deck Mount Sensor Operated Faucet

Collection: Serin®

Depth: 3/8 in

GSA Approved: No

Height: 1/2 in

IAPMO Listed: No

Installation Type: Deck Mount

Length: 10 in

Material: Brass

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-1/4 in