Single Function Hand Shower in Matte Black

Part #DD35700432243  |  Item #7346447  |  Manufacturer Part #D35700432.243

Color/Finish:
Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contemporary single function hand shower and5 ft. (1.5 m) decorative metal hose
  • Hand shower includes flow restrictor
  • Wall elbow
  • 24" adjustable bar with bracket and metal hose
  • Maximum hand shower flow rate: 2.0 gpm (7.6 L/min)

Specifications

Application: Residential

Built-In Grinder: No

Center Size: 1/2 in

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.0 gpm

Hand Shower Flow Rate: 2 gpm

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Length: 7-5/8 in

NSF Certified: Yes

Pause Control: No

Showerhead Function: Single

WaterSense Labeled: No