DXV Square Body Spray

DD35700410

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Center face tilts to change direction of spray
  • Flush mount body spray
  • Maximum flow rate: 2.0 gpm (7.6 Lpm)
  • Three functions: spray, mist, combination
  • Turn center spray dial to change functions

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Square
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday