24 in. Double Towel Bar in Polished Chrome

You last purchased this on
 
American Standard

Studio S® 24 in. Double Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio S® 24 in. Double Towel Bar in Polished Chrome

  • Fast #
  • Part #A7105224002
  • Item #7492256
  • Manufacturer Part #7105224.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal Construction for durability and long life
  • Brass Rod
  • Coordinates with Studio S bath faucet collection
  • Limited Lifetime Warranty on function and finish
  • Easy to install
  • Concealed Mount with no exposed screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Studio S®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/4 in
EPA Compliant:
No
GSA Approved:
No
Hardware Included:
Yes
Height:
1-15/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal, Brass
NSF Certified:
No
Number of Bars:
2
Projection:
5-1/4 in
Size:
5-1/4 in x 25-15/16 in
WaterSense Labeled:
No
Width:
26 in